Abrasive Cut-Off Wheel, 14 in Dia, 1/8 in Thick, 1 in Arbor Hole Size, Aluminum oxide A, 24 Grit
Mfr # 66116
Zoro # G3796033
product price:Â $24.25
/ea
Sold in multiples of 10 for $242.50
Key Features
Overall Diameter
14 in
Overall Thickness
1/8 in
Connector Size
1 in
Grit
24
Primary Material Application
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66116
Zoro #
G3796033
UPC #
097758661164
Country of Origin
Germany
Dimensions
Overall Diameter
14 in
Overall Thickness
1/8 in
Connector Size
1 in
Thickness
1/8"
Arbor Hole Size
1"
Diameter
14"
Details
Item
Abrasive Cut-Off Wheel
Grit
24
Primary Material Application
Steel
Abrasive Material
Aluminum oxide A
Series
Special Line SGP
Maximum Operating Speed
4400
Abrasive Grit
24
Description
Cut Off Wheel,Hvy Duty,14"x1/8"x1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.