
Abrasive Cut-Off Wheel, 16 in Dia, 1/8 in Thick, 1 in Arbor Hole Size, Aluminum oxide A, 30 Grit
Mfr # 64532
Zoro # G3796252
product price:Â $24.47
/ea
Sold in multiples of 10 for $244.70
Key Features
Overall Diameter
16 in
Overall Thickness
1/8 in
Connector Size
1 in
Grit
30
Primary Material Application
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64532
Zoro #
G3796252
UPC #
097758645324
Country of Origin
Spain
Dimensions
Overall Diameter
16 in
Overall Thickness
1/8 in
Connector Size
1 in
Diameter
16"
Thickness
1/8"
Arbor Hole Size
1"
Details
Item
Abrasive Cut-Off Wheel
Grit
30
Primary Material Application
Steel
Abrasive Material
Aluminum oxide A
Series
Performance Line SG
Maximum Operating Speed
3800
Abrasive Grit
30
Description
Cut Off Wheel,Tablecut Stl,16 In.x1/8 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.