
Abrasive Cut-Off Wheel, 24 in Dia, 3/16 in Thick, 1 in Arbor Hole Size, Aluminum oxide A, 24 Grit
Mfr # 66022
Zoro # G3798011
product price:Â $132.99
/ea
Sold in multiples of 5 for $664.95
Free Shipping & Returns
Key Features
Overall Diameter
24 in
Overall Thickness
3/16 in
Connector Size
1 in
Grit
24
Primary Material Application
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66022
Zoro #
G3798011
UPC #
097758660228
Country of Origin
Germany
Dimensions
Overall Diameter
24 in
Overall Thickness
3/16 in
Connector Size
1 in
Arbor Hole Size
1"
Diameter
24"
Thickness
3/16"
Details
Item
Abrasive Cut-Off Wheel
Grit
24
Primary Material Application
Steel
Abrasive Material
Aluminum oxide A
Series
Special Line SGP
Maximum Operating Speed
3200
Abrasive Grit
24
Description
Cut Off Wheel,HD,Al/Oxd,24"x3/16"x1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.