Abrasive Cut-Off Wheel, Type 1, 12 in Dia, 1/8 in Thick, 20 mm Arbor Hole Size, Aluminum Oxide

  • Mfr # 64010

  • Zoro # G3796447


product price:  $7.69
/ea
Sold in multiples of 20 for $153.80

Key Features

Wheel Type
Type 1
Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
20 mm
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64010
Zoro #
G3796447
UPC #
097758640107
Country of Origin
Germany

Dimensions

Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
20 mm
Diameter
12"
Arbor Hole Size
20mm
Thickness
1/8"

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
24
Primary Material Application
Steel, Cast iron
Abrasive Material
Aluminum Oxide
Series
Performance Line SG
Maximum Operating Speed
6400
Abrasive Grit
24

Description

Port Cut Off Wheel,Steel,12"x1/8"x20mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.