Abrasive Cut-Off Wheel, Type 1, 12 in Dia, 1/8 in Thick, 20 mm Arbor Hole Size, Aluminum Oxide

  • Mfr # 64118

  • Zoro # G3796462


product price:  $9.25
/ea
Sold in multiples of 20 for $185.00

Key Features

Wheel Type
Type 1
Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
20 mm
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64118
Zoro #
G3796462
UPC #
097758641180
Country of Origin
Germany

Dimensions

Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
20 mm
Arbor Hole Size
20mm
Diameter
12"
Thickness
1/8"

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
24
Primary Material Application
Concrete, Cast iron, Ductile cast iron, Reinforced concrete
Abrasive Material
Aluminum Oxide
Series
Performance Line SG
Maximum Operating Speed
6400
Abrasive Grit
24

Description

Port Cut Off Wheel,Ductile,12"x1/8"x20mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.