Abrasive Cut-Off Wheel, Type 1, 12 in Dia, 1/8 in Thick, 20 mm Arbor Hole Size, Silicon Carbide

  • Mfr # 64230

  • Zoro # G3796429


product price: $9.35
/ea
Sold in multiples of 20 for $187.00

Key Features

Wheel Type
Type 1
Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
20 mm
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64230
Zoro #
G3796429
UPC #
097758642309
Country of Origin
Germany

Dimensions

Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
20 mm
Arbor Hole Size
20mm
Thickness
1/8"
Diameter
12"

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
24
Primary Material Application
Stone, Concrete, Aluminum, Asphalt, Cast iron, Other non-ferrous metals
Abrasive Material
Silicon Carbide
Series
Performance Line SG
Maximum Operating Speed
6400
Abrasive Grit
24

Description

Port Cut Off Wheel,Mason,12"x1/8"x20mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products