Abrasive Cut-Off Wheel, Type 1, 5 in Dia, 3/32 in Thick, 7/8 in Arbor Hole Size, Aluminum oxide A

  • Mfr # 63603

  • Zoro # G3805282


product price:  $3.95
/ea
Sold in multiples of 25 for $98.75

Key Features

Wheel Type
Type 1
Overall Diameter
5 in
Overall Thickness
3/32 in
Connector Size
7/8 in
Grit
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63603
Zoro #
G3805282
UPC #
097758636032
Country of Origin
Germany

Dimensions

Overall Diameter
5 in
Overall Thickness
3/32 in
Connector Size
7/8 in
Diameter
5"
Thickness
3/32"
Arbor Hole Size
7/8"

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
30
Primary Material Application
Aluminum, Other non-ferrous metals
Abrasive Material
Aluminum oxide A
Series
Performance Line SG
Maximum Operating Speed
12200
Abrasive Wheel Type
Type 1
Abrasive Grit
30

Description

Cut-Off Wheel,T27,5"x3/32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.