Abrasive Cut-Off Wheel, Type 1, 7 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 69872

  • Zoro # G3808837


product price:  $6.06
/ea
Sold in multiples of 25 for $151.50

Key Features

Wheel Type
Type 1
Overall Diameter
7 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Grit
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69872
Zoro #
G3808837
UPC #
097758698726
Country of Origin
Germany

Dimensions

Overall Diameter
7 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Arbor Hole Size
7/8"
Diameter
7"
Thickness
0.045"

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
46
Primary Material Application
Stainless steel (INOX), Steel
Abrasive Material
Aluminum Oxide
Series
Special Line SGP
Maximum Operating Speed
8500
Abrasive Grit
46
Abrasive Wheel Type
Type 1

Description

Cut-Off Wheel,46 Grit,Type 1,7" x .045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.