Abrasive Cut-Off Wheel, Type 1, 9 in Dia, 0.065 in Thick, 7/8 in Arbor Hole Size, Aluminum oxide A

  • Mfr # 63633

  • Zoro # G3811153


product price:  $7.15
/ea
Sold in multiples of 25 for $178.75

Key Features

Wheel Type
Type 1
Overall Diameter
9 in
Overall Thickness
0.065 in
Connector Size
7/8 in
Grit
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63633
Zoro #
G3811153
UPC #
097758636339
Country of Origin
Germany

Dimensions

Overall Diameter
9 in
Overall Thickness
0.065 in
Connector Size
7/8 in
Thickness
0.065"
Arbor Hole Size
7/8"
Diameter
9"

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
46
Primary Material Application
Stainless steel (INOX), Steel
Abrasive Material
Aluminum oxide A
Series
Special Line SGP
Maximum Operating Speed
6600
Abrasive Wheel Type
Type 1
Abrasive Grit
46

Description

Cut-Off Wheel,Type 1,9" x .065

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.