Abrasive Cut-Off Wheel, Type 27, 5 in Dia, 0.45 in Thick, 5/8 in-11 Arbor Hole Size, 46 Grit

  • Mfr # 63193

  • Zoro # G3805529


product price: $5.49
/ea
Sold in multiples of 10 for $54.90

Key Features

Wheel Type
Type 27
Overall Diameter
5 in
Overall Thickness
0.45 in
Connector Size
5/8 in-11
Grit
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63193
Zoro #
G3805529
UPC #
097758631938
Country of Origin
Spain

Dimensions

Overall Diameter
5 in
Overall Thickness
0.45 in
Connector Size
5/8 in-11
Arbor Hole Size
5/8"-11
Diameter
5"
Thickness
0.45"

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 27
Grit
46
Primary Material Application
Stainless steel (INOX), Steel
Abrasive Material
Aluminum oxide A
Series
Special Line SGP
Maximum Operating Speed
12200
Abrasive Grit
46
Abrasive Wheel Type
Type 27

Description

Abrasive Cut-Off Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.