
Abrasive Cut-Off Wheel, Type 27, 6 in Dia, 0.045 in Thick, 5/8 in-11 Arbor Hole Size
Mfr # 63726
Zoro # G111958068
product price:Â $5.69
/ea
Sold in multiples of 10 for $56.90
Key Features
Wheel Type
Type 27
Overall Diameter
6 in
Overall Thickness
0.045 in
Connector Size
5/8 in-11
Primary Material Application
Stainless steel (INOX), Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63726
Zoro #
G111958068
UPC #
97758637268
Country of Origin
Spain
Dimensions
Overall Diameter
6 in
Overall Thickness
0.045 in
Connector Size
5/8 in-11
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 27
Primary Material Application
Stainless steel (INOX), Steel
Abrasive Material
Aluminum oxide A
Series
Universal Line PSF
Maximum Operating Speed
10200
Mounting Type
Thread
Description
Choose the Universal Line PSF for processing the most common materials. These robust products achieve good results with increased economic efficiency. Cut-off wheel for steel and stainless steel INOX. High cutting performance and good service life. PFERD is a global leader in performance and safety of thin cut-off wheels. We maximize the performance and benefits for our users with: Thinner, faster cutting with minimal burr formation. Highest possible productivity and Comfort and safety. Intensive research, development and targeted implementation in our state-of-the-art production facilities assure the highest quality and compliance with safety standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.