Abrasive Cut-Off Wheel, Type 27, 6 in Dia, 0.45 in Thick, 5/8 in-11 Arbor Hole Size, 46 Grit

  • Mfr # 63199

  • Zoro # G3807577


product price: $6.15
/ea
Sold in multiples of 10 for $61.50

Key Features

Wheel Type
Type 27
Overall Diameter
6 in
Overall Thickness
0.45 in
Connector Size
5/8 in-11
Grit
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63199
Zoro #
G3807577
UPC #
097758631990
Country of Origin
Germany

Dimensions

Overall Diameter
6 in
Overall Thickness
0.45 in
Connector Size
5/8 in-11
Arbor Hole Size
5/8"-11
Diameter
6"
Thickness
0.45"

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 27
Grit
46
Primary Material Application
Aluminum, Other non-ferrous metals
Abrasive Material
Aluminum oxide A
Series
Performance Line SG
Maximum Operating Speed
10200
Abrasive Wheel Type
Type 27
Abrasive Grit
46

Description

Cut-Off Wheel,Type 27,6" x .045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.