Zoro Homepage

Acid Brush, 1/2" Wide, Horsehair, 6

  • Mfr # 89603

  • Zoro # G3807017


product price: $0.50
/ea
Sold in multiples of 18 for $9.00

Key Features

Abrasive Material
Horsehair
Brush Dia.
1/2 in
Bristle Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89603
Zoro #
G3807017
UPC #
697986896033
Country of Origin
United States

Dimensions

Brush Dia.
1/2 in
Bristle Length
7/8 in

Details

Item
Acid Brush,1/2 in Wide,Horsehair,6 in
Abrasive Material
Horsehair

Description

Acid Brush,1/2 In. Wide,Horsehair,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.