Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acid Brush, 1/4" Wide, Horsehair, 6

  • Mfr # 89601

  • Zoro # G3807032


product price: $0.46
/ea
Sold in multiples of 144 for $66.24

Key Features

Abrasive Material
Horsehair
Bristle Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89601
Zoro #
G3807032
UPC #
697986896019
Country of Origin
United States

Dimensions

Brush Dia.
1/4 in
Bristle Length
3/4 in

Details

Item
Acid Brush
Abrasive Material
Horsehair

Description

Acid Brush,1/4" Wide,Horsehair,6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.