Acid Brush, 3/8" Wide, Horsehair, 6

  • Mfr # 89602

  • Zoro # G3806947


product price: $0.34
/ea
Sold in multiples of 144 for $48.96

Key Features

Abrasive Material
Horsehair
Brush Dia.
3/8 in
Bristle Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89602
Zoro #
G3806947
UPC #
697986896026
Country of Origin
United States

Dimensions

Brush Dia.
3/8 in
Bristle Length
7/8 in

Details

Item
Acid Brush,3/8 in Wide,Horsehair,6 in
Abrasive Material
Horsehair

Description

Acid Brush,3/8 In. Wide,Horsehair,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.