Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Ezmont, 2" to 1-3/4"-5/8"-1/2

  • Mfr # 84615

  • Zoro # G3812048


product price: $8.24
/ea
Sold in multiples of 2 for $16.48

Key Features

Fits Hole (In.)
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84615
Zoro #
G3812048
UPC #
697940846159
Country of Origin
United States

Dimensions

Dia. Hole Incl. In set
1,-3/4, 5/8, 1/2 in

Details

Fits Hole (In.)
2"

Description

Adapter,Ezmont,2" to 1-3/4"-5/8"-1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.