Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Style A, 1-1/4" to 5/8", PR

  • Mfr # 84606

  • Zoro # G3811731


product price: $2.89
/pr
Sold in multiples of 3 for $8.67

Key Features

Fits Hole (In.)
1 1/4"
Dia. hole included in the set
5/8"
Adapter Keyways
3/16 x 1/8 (2) in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84606
Zoro #
G3811731
UPC #
697940846067
Country of Origin
United States

Dimensions

For Wheel Dia. (In.)
1-1/4 in
Dia. hole included in the set
5/8"
Dia. Hole Incl. In set
5/8 in

Details

Fits Hole (In.)
1 1/4"
Shape
Style A
Adapter Keyways
3/16 x 1/8 (2) in

Description

1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.