Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Style G, 4-1/4" to 2", PR

  • Mfr # 84670

  • Zoro # G3812057


product price: $237.99
/pr
Free Shipping & Returns

Key Features

Fits Hole (In.)
4 1/4"
Dia. hole included in the set
2"
Adapter Keyways
1/2 x 1/4 (2) in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84670
Zoro #
G3812057
UPC #
697940846708
Country of Origin
United States

Dimensions

For Wheel Dia. (In.)
4-1/4 in
Dia. hole included in the set
2"
Dia. Hole Incl. In set
2 in

Details

Fits Hole (In.)
4 1/4"
Shape
Style G
Adapter Keyways
1/2 x 1/4 (2) in

Description

1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.