Zoro Homepage

B121 Poliflex Mounted Point - Rubber Bond, 120 Grit, 1/4'' Shank

  • Mfr # 36421

  • Zoro # G412467542


product price: $3.95
/ea
Sold in multiples of 10 for $39.50

Key Features

Shape
B121
Diameter
1/2 in
Abrasive Material
Aluminum Oxide A
Bond
GR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36421
Zoro #
G412467542
UPC #
97758364218
Country of Origin
Germany

Dimensions

Diameter
1/2 in

Details

Shape
B121
Abrasive Material
Aluminum Oxide A
Bond
GR

Description

Poliflex finishing points are manufactured with high shape accuracy, consistent quality and tight dimensional tolerances. Ideal for fine grinding, structuring and preparations for polishing work, and are frequently used for tool and die making applications. Poliflex finishing points with a rubber bond are manufactured with pink aluminum oxide. The rubber bond is an elastomer-based soft bond. Ideal for use on surfaces. Finishing points in cylindrical shape, for fine grinding of small surfaces.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.