Zoro Homepage

B125 Poliflex Mounted Point - Leather Bond, 120 Grit, 1/8'' Shank

  • Mfr # 36405

  • Zoro # G012467515


product price: $3.95
/ea
Sold in multiples of 10 for $39.50

Key Features

Shape
B125
Diameter
5/16 in
Abrasive Material
Aluminum Oxide A
Bond
LR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36405
Zoro #
G012467515
UPC #
97758364058
Country of Origin
Germany

Dimensions

Diameter
5/16 in

Details

Shape
B125
Abrasive Material
Aluminum Oxide A
Bond
LR

Description

Poliflex finishing points are manufactured with high shape accuracy, consistent quality and tight dimensional tolerances. Ideal for fine grinding, structuring and preparations for polishing work, and are very frequently used for tool and die making applications. These finishing points with the leather bond are manufactured with white aluminum oxide. The leather bond is a hard, sturdy bond. Ideal use on surfaces. Fine finishing points in cylindrical shape, for fine grinding of small surfaces.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.