B131 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 80 Grit STEEL EDGE
Mfr # 32835
Zoro # G2685411
product price: $3.85
/eaSold in multiples of 10 for $38.50
Key Features
Shape
B131
Diameter
1/2 in
Thickness
1/2 in
Grade
Medium
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32835
Zoro #
G2685411
UPC #
097758328357
Country of Origin
United States
Dimensions
Diameter
1/2 in
Thickness
1/2 in
Abrasive Shank Size
1/8 in
Spindle Dia.
1/8 in
Width
1/2 in
Overall Thickness
1/2 in
Overall Dia.
1/2 in
Details
Item
Mounted Point
Shape
B131
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
80
Max. RPM
34,500 RPM
Abrasive Shank Type
1/8"
Series
B131
Packaged In
Box
Operating Speed - Maximum
34,500 RPM
Description
Vitrified Mounted Point, Abrasive Material Aluminum Oxide, Overall Dia. 1/2 in, Overall Thickness 1/2 in, Grit 80, Shape B131, Operating Speed - Maximum 34,500 RPM, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.