Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B42 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 46 Grit STEEL EDGE

  • Mfr # 32310

  • Zoro # G2643142


product price: $4.79
/ea
Sold in multiples of 10 for $47.90

Key Features

Grit
46
Abrasive Shank Size
1/8 in
Abrasive Shank Type
1/8"
Product Type
B42 Mounted Point,46 Grit,1/8" Shank
Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32310
Zoro #
G2643142
UPC #
097758323109
Country of Origin
Germany

Dimensions

Diameter
1/2 in
Abrasive Shank Size
1/8 in
Width
3/4 in

Details

Item
Mounted Point
Shape
B 42
Grit
46
Abrasive Shank Type
1/8"
Product Type
B42 Mounted Point,46 Grit,1/8" Shank

Description

B42 Mounted Point,46 Grit,1/8 In. Shank, Abrasive Shank Size 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.