Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B42 Vitrified Mounted Point 1/8" Shank - Ceramic oxide 80 Grit TOUGH

  • Mfr # 30054

  • Zoro # G2643221


product price: $6.15
/ea
Sold in multiples of 10 for $61.50

Key Features

Diameter
1/2 in
Grit
80
Abrasive Shank Size
1/8 in
Abrasive Shank Type
1/8"
Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30054
Zoro #
G2643221
UPC #
097758300544
Country of Origin
Germany

Dimensions

Diameter
1/2 in
Abrasive Shank Size
1/8 in
Width
3/4 in

Details

Item
Mounted Point
Shape
B 42
Grit
80
Abrasive Shank Type
1/8"

Description

B42 Mounted Point,80 Grit,1/8 In. Shank, Abrasive Shank Size 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.