Zoro Homepage

B43 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 100 Grit STEEL EDGE

  • Mfr # 32328

  • Zoro # G2643203


product price: $2.89
/ea
Sold in multiples of 10 for $28.90

Key Features

Grit
100
Abrasive Shank Size
1/8 in
Abrasive Shank Type
1/8"
Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32328
Zoro #
G2643203
UPC #
097758323284
Country of Origin
Germany

Dimensions

Diameter
1/4 in
Abrasive Shank Size
1/8 in
Width
5/16 in

Details

Item
Mounted Point
Shape
B 43
Grit
100
Abrasive Shank Type
1/8"

Description

B43 Mounted Point,100 Grit,1/8 In. Shank, Abrasive Shank Size 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.