Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing Carbide Bur - EDGE Cut 30Deg - 5/8 x 3/16, 1/4 Shank

  • Mfr # 25045

  • Zoro # G906372598


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Cutting Edge Type
EDGE
Cutter Dia.
5/8 in
Overall Length
2-1/4 in
Angle
60 Degrees
Bur Length
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25045
Zoro #
G906372598
UPC #
97758250450
Country of Origin
Germany

Dimensions

Cutter Dia.
5/8 in
Overall Length
2-1/4 in
Bur Length
3/16 in

Details

Cutting Edge Type
EDGE
Angle
60 Degrees

Description

Cone counterbore bur for the production of precisely defined chamfers. Suitable for counterboring and chamfering of defined 30° chamfer angles.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.