Zoro Homepage

Benchstand Belt, 2 in W, 72 in L, 120 Grit, Medium, Ceramic CO-COOL

  • Mfr # 49606

  • Zoro # G011958069


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Width
2 in
Length
72 in
Grade
Medium
Abrasive Material
Ceramic CO-COOL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49606
Zoro #
G011958069
UPC #
97758496063
Country of Origin
United States

Dimensions

Width
2 in
Length
72 in

Details

Item
Benchstand Belt
Grit
120
Grade
Medium
Abrasive Material
Ceramic CO-COOL

Description

For aggressive grinding with maximum stock removal rate on hard materials that do not conduct heat well. Consistently high performance due to self-sharpening ceramic oxide grain. Active grinding additives in the coating substantially improve the stock removal rate, prevent loading, and result in cooler grinding. Long belts are compatible with commonly available belt grinders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.