
Benchstand Belt, 2 in W, 72 in L, 60 Grit, Coarse, Zirconia
Mfr # 49801
Zoro # G811958054
product price: $11.65
/eaSold in multiples of 10 for $116.50
Key Features
Width
2 in
Length
72 in
Grade
Coarse
Abrasive Material
Zirconia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49801
Zoro #
G811958054
UPC #
97758498012
Country of Origin
United States
Dimensions
Width
2 in
Length
72 in
Details
Item
Benchstand Belt
Grit
60
Grade
Coarse
Abrasive Material
Zirconia
Description
For universal coarse grinding with high stock removal and long service life. Long belts are compatible with commonly available belt grinders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.