
Benchstand Belt, 2 in W, 72 in L, 80 Grit, Coarse, Ceramic CO-COOL
Mfr # 49605
Zoro # G511958095
product price: $18.15
/eaSold in multiples of 10 for $181.50
Key Features
Width
2 in
Length
72 in
Grade
Coarse
Abrasive Material
Ceramic CO-COOL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49605
Zoro #
G511958095
UPC #
97758496056
Country of Origin
United States
Dimensions
Width
2 in
Length
72 in
Details
Item
Benchstand Belt
Grit
80
Grade
Coarse
Abrasive Material
Ceramic CO-COOL
Description
For aggressive grinding with maximum stock removal rate on hard materials that do not conduct heat well. Consistently high performance due to self-sharpening ceramic oxide grain. Active grinding additives in the coating substantially improve the stock removal rate, prevent loading, and result in cooler grinding. Long belts are compatible with commonly available belt grinders.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.