Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bevel Knot, .014SS Wire, 4-1/2

  • Mfr # 82625

  • Zoro # G3801819


product price: $48.75
/ea

Key Features

Bristle Material
Stainless steel wire (INOX)
Brush Dia.
4-1/2"
Wire Dia.
0.014"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82625
Zoro #
G3801819
UPC #
697940826250
Country of Origin
United States

Dimensions

Brush Dia.
4-1/2"
Dia. (In.)
4 1/2"
Wire Dia.
0.014"

Details

Bristle Material
Stainless steel wire (INOX)
Item
Bevel Knot,.014SS Wire,4-1/2"

Description

Bevel Knot,.014SS Wire,4-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.