Zoro Homepage

Bevel Knot, .014SS Wire, 4

  • Mfr # 82317

  • Zoro # G3800443


product price: $47.99
/ea
Sold in multiples of 5 for $239.95

Key Features

Bristle Material
Stainless steel wire (INOX)
Brush Dia.
4"
Wire Dia.
0.014"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82317
Zoro #
G3800443
UPC #
697940823174
Country of Origin
United States

Dimensions

Brush Dia.
4"
Dia. (In.)
4"
Wire Dia.
0.014"

Details

Bristle Material
Stainless steel wire (INOX)
Item
Bevel Knot,.014SS Wire,4"

Description

Bevel Knot,.014SS Wire,4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.