Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bevel Knot, .020CS Wire, 4

  • Mfr # 82202

  • Zoro # G3800297


product price: $24.15
/ea
Sold in multiples of 5 for $120.75

Key Features

Bristle Material
Steel wire (ST)
Brush Dia.
4"
Dia. (In.)
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82202
Zoro #
G3800297
UPC #
697940822023
Country of Origin
United States

Dimensions

Brush Dia.
4"
Dia. (In.)
4"
Wire Dia.
0.02"

Details

Bristle Material
Steel wire (ST)
Item
Bevel Knot,.020CS Wire,4"

Description

Bevel Knot,.020CS Wire,4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.