Zoro Homepage

Broom, Flat Wire, 16", 4 Rows, 5" Trim

  • Mfr # 89381

  • Zoro # G3813393


product price: $54.19
/ea
Sold in multiples of 12 for $650.28

Key Features

Bristle Material
Steel wire (ST)
Broom Handle Length
16"
Block Width
16"
Bristle Length
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89381
Zoro #
G3813393
UPC #
697986893810
Country of Origin
United States

Dimensions

Broom Handle Length
16"
Block Width
16"
Bristle Length
5

Details

Bristle Material
Steel wire (ST)
Item
Heavy Sweep Broom Flat Wire

Description

Broom,Flat Wire,16",4 Rows,5" Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.