Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bushing, 5/8" to 1/2", 3/32" Thick

  • Mfr # 84603

  • Zoro # G3813317


product price: $1.15
/ea
Sold in multiples of 9 for $10.35

Key Features

Product Type
Bushing,5/8" to 1/2",3/32" Thick
Suitable for Diameter
5/8"
Dia. hole included in the set
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84603
Zoro #
G3813317
UPC #
697940846036
Country of Origin
United States

Dimensions

Suitable for Diameter
5/8"
Dia. hole included in the set
1/2"
Dia. Hole Incl. In set
1/2 in

Details

Item
Bushing,5/8" to 1/2",3/32" Thick
Product Type
Bushing,5/8" to 1/2",3/32" Thick
For Use With
5/8 in
Shape
Bushing

Description

Bushing,5/8 In. to 1/2 In.,3/32 In. Thick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.