Carbide Bur - 14 Degree Taper, DBL Cut - 3/4 in x 11/2 in x 1/4 in Shank - SL-7

  • Mfr # 25192

  • Zoro # G2645927


product price:  $73.19
/ea

Key Features

Cutting Edge Type
Double
Cutter Dia.
3/4 in
Overall Length
3-7/16 in
Angle
14 Degrees
Bur Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25192
Zoro #
G2645927
UPC #
097758251921
Country of Origin
Germany

Dimensions

Cutter Dia.
3/4 in
Overall Length
3-7/16 in
Bur Length
1-1/2 in
Radius
0.212 in

Details

Cutting Edge Type
Double
Angle
14 Degrees
Item
Carbide Bur,SCTI Sl-7,1/4",Double Cut

Description

Carbide Bur,SCTI Sl-7,1/4 In.,Double Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.