
Carbide Bur - 14 Degree Taper, STEEL cut - 1/2" x 9/8" x 1/4" Shank - SL-4 L6
Mfr # 25649
Zoro # G106372572
product price:Â $43.55
/eaKey Features
Cutter Dia.
1/2"
Length of Cut
1.125"
Overall Length
7-3/16 in
Shank Size
1/4"
Cut
STEEL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25649
Zoro #
G106372572
UPC #
97758256490
Country of Origin
Germany
Dimensions
Cutter Dia.
1/2"
Length of Cut
1.125"
Overall Length
7-3/16 in
Shank Size
1/4"
Details
Cut
STEEL
Description
With the innovative STEEL cut, PFERD has developed unique burs for working with steel and cast steel. They are characterized by significantly increased aggressiveness and good guidance, ensuring safe and precise work.;The extremely high stock removal rate makes burs with the STEEL cut impressive, with significant time savings and a high economic value.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.