Carbide Bur - 14Deg Taper, CAST Cut - 3/8 x 1-1/16 x 1/4 Shank - SL-3

  • Mfr # 25159

  • Zoro # G306372594


product price:  $29.15
/ea

Key Features

Cutting Edge Type
CAST
Cutter Dia.
3/8 in
Overall Length
3 in
Angle
14 Degrees
Radius
0.114 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25159
Zoro #
G306372594
UPC #
97758251594
Country of Origin
Germany

Dimensions

Cutter Dia.
3/8 in
Overall Length
3 in
Radius
0.114 in
Bur Length
1-1/16 in

Details

Cutting Edge Type
CAST
Angle
14 Degrees

Description

With the CAST cut, PFERD has developed innovative burs especially for work on cast iron. They are characterized by an extremely high stock removal rate on cast iron and impress through smooth milling with significantly reduced vibration and less noise.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.