Carbide Bur - 14Deg Taper, INOX Cut - 1/2 x 1-1/8 x 1/4 Shank - SL-4

  • Mfr # 25167

  • Zoro # G306372693


product price:  $38.89
/ea

Key Features

Cutting Edge Type
INOX
Cutter Dia.
1/2 in
Overall Length
3-1/16 in
Angle
14 Degrees
Bur Length
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25167
Zoro #
G306372693
UPC #
97758251679
Country of Origin
Germany

Dimensions

Cutter Dia.
1/2 in
Overall Length
3-1/16 in
Bur Length
1-1/8 in
Radius
0.13 in

Details

Cutting Edge Type
INOX
Angle
14 Degrees

Description

With the INOX cut, PFERD has developed innovative burs for work on stainless steel (INOX). The INOX cut is characterized by an extremely high stock removal rate on all austenitic as well as rust and acid-resistant steels. It creates significantly less vibration than a comparable cross cut.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.