Carbide Bur - 14Deg Taper, OMNI cut - 5/8 x 21/16 x 1/4 Shank - SL-6

  • Mfr # 28013

  • Zoro # G206372731


product price:  $69.25
/ea

Key Features

Cutting Edge Type
OMNI
Cutter Dia.
5/8 in
Overall Length
3-1/4 in
Angle
14 Degrees
Bur Length
1-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28013
Zoro #
G206372731
UPC #
97758280136
Country of Origin
Germany

Dimensions

Cutter Dia.
5/8 in
Overall Length
3-1/4 in
Bur Length
1-5/16 in
Radius
0.189 in

Details

Cutting Edge Type
OMNI
Angle
14 Degrees

Description

With the innovative OMNI cut, PFERD has developed unique burs for versatile use on key materials such as steel and cast steel, stainless steel (INOX), non-ferrous metals and cast iron.;The OMNI cut offers all the benefits of the tried-and-tested double cut, but its stock removal rate is up to 30% higher for steel. It enables comfortable working with reduced vibration and less noise. They also offer significant time savings and a high economic value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.