Zoro Homepage

Carbide Bur - Ball Shape, CAST Cut - 1/2" x 7/16" x 1/4" Shank - SD-5

  • Mfr # 24589

  • Zoro # G406372654


product price: $25.15
/ea

Key Features

Cutting Edge Type
CAST
Cutter Dia.
1/2 in
Overall Length
2-3/16 in
Bur Length
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24589
Zoro #
G406372654
UPC #
97758245890
Country of Origin
Germany

Dimensions

Cutter Dia.
1/2 in
Overall Length
2-3/16 in
Bur Length
7/16 in

Details

Cutting Edge Type
CAST

Description

With the CAST cut, PFERD has developed innovative burs especially for work on cast iron. They are characterized by an extremely high stock removal rate on cast iron and impress through smooth milling with significantly reduced vibration and less noise.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.