Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur - Ball Shape, DBL Cut - 1/2" x 7/16" x 1/4" Ext. Shank - SD-5L6

  • Mfr # 25942

  • Zoro # G606372607


product price: $32.99
/ea

Key Features

Cutter Dia.
1/2"
Length of Cut
7/16"
Overall Length
6-5/16 in
Shank Size
1/4"
Cut
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25942
Zoro #
G606372607
UPC #
97758259422
Country of Origin
Germany

Dimensions

Cutter Dia.
1/2"
Length of Cut
7/16"
Overall Length
6-5/16 in
Shank Size
1/4"

Details

Cut
Double

Description

Universal line burs are suitable for fine and coarse stock removal on the key materials used in industrial manufacturing. They provide a good stock removal rate and are not specific to a particular material.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.