Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur - Ball Shape, MICRO Cut - 1/8" x 3/32" x 1/8" Shank - SD-42

  • Mfr # 27520

  • Zoro # G706372576


product price: $12.35
/ea

Key Features

Cutter Dia.
1/8"
Length of Cut
3/32"
Overall Length
1-1/2 in
Shank Size
1/8"
Cut
MICRO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27520
Zoro #
G706372576
UPC #
97758275200
Country of Origin
Germany

Dimensions

Cutter Dia.
1/8"
Length of Cut
3/32"
Overall Length
1-1/2 in
Shank Size
1/8"

Details

Cut
MICRO

Description

Carbide burs with MICRO cut are designed for finishing and are used in areas in which abrasive mounted points are usually used. They offer a higher stock removal rate and produce a high surface quality, particularly compared with conventionally milled surfaces. They operate with low vibration and little noise. They maintain their geometry over the entire service life, and are well suited to manual and machine applications. Almost all materials up to a hardness of 940 HV (68 HRC) can be machined.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.