Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur - Cone (Pointed), DIA Cut - 1/4" x 3/4" x 1/4" Shank - SM-2

  • Mfr # 25213

  • Zoro # G2645909


product price: $16.75
/ea

Key Features

Cutting Edge Type
Diamond
Cutter Dia.
1/4 in
Overall Length
1-15/16 in
Angle
14 Degrees
Bur Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25213
Zoro #
G2645909
UPC #
097758252133
Country of Origin
Germany

Dimensions

Cutter Dia.
1/4 in
Overall Length
1-15/16 in
Bur Length
3/4 in

Details

Cutting Edge Type
Diamond
Angle
14 Degrees
Item
Carbide Bur,SCTI SM-2,1/4",Diamond Cut

Description

Carbide Bur,SCTI SM-2,1/4 In.,Diamond Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.