Carbide Bur - Cylind. (End Cut), ALU Cut - 1/4" x 1/2" x 1/8" Shank - SB-51

  • Mfr # 23175

  • Zoro # G506372660


product price:  $16.89
/ea

Key Features

Cutting Edge Type
ALU
Cutter Dia.
1/4 in
Overall Length
1-11/16 in
Bur Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23175
Zoro #
G506372660
UPC #
97758231756
Country of Origin
Germany

Dimensions

Cutter Dia.
1/4 in
Overall Length
1-11/16 in
Bur Length
1/2 in

Details

Cutting Edge Type
ALU

Description

When it comes to machining aluminum and non-ferrous metals, PFERD offers two high-performance cuts and a HICOAT coating which have been designed specifically for demanding machining tasks on long-chipping and lubricating materials.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.