Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur - Cylind. (End Cut), DIA Cut - 5/16" x 3/4" x 1/4" Shank - SB-2

  • Mfr # 24233

  • Zoro # G2644490


product price: $19.85
/ea

Key Features

Cutting Edge Type
Diamond
Cutter Dia.
5/16 in
Overall Length
2-1/2 in
Bur Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24233
Zoro #
G2644490
UPC #
097758242332
Country of Origin
Germany

Dimensions

Cutter Dia.
5/16 in
Overall Length
2-1/2 in
Bur Length
3/4 in

Details

Cutting Edge Type
Diamond
Item
Carbide Bur,SCTI SB-2,1/4",Diamond Cut

Description

Carbide Bur,SCTI SB-2,1/4 In.,Diamond Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.