Zoro Homepage

Carbide Bur - Cylind. (Plain End), ALU Cut - 1/2" x 1" x 1/4" Shank - SA-5

  • Mfr # 24105

  • Zoro # G006372580


product price: $35.15
/ea

Key Features

Cutting Edge Type
ALU
Cutter Dia.
1/2 in
Overall Length
2-3/4 in
Bur Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24105
Zoro #
G006372580
UPC #
97758241052
Country of Origin
Germany

Dimensions

Cutter Dia.
1/2 in
Overall Length
2-3/4 in
Bur Length
1 in

Details

Cutting Edge Type
ALU

Description

When it comes to machining aluminum and non-ferrous metals, PFERD offers two high-performance cuts and a HICOAT coating which have been designed specifically for demanding machining tasks on long-chipping and lubricating materials.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.