Zoro Homepage

Carbide Bur - Cylind. (Plain End), SGL Cut - 7/16" x 1" x 1/4" Shank - SA-4

  • Mfr # 24091

  • Zoro # G2644089


product price: $25.79
/ea

Key Features

Cutting Edge Type
Single
Cutter Dia.
7/16 in
Overall Length
2-3/4 in
Bur Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24091
Zoro #
G2644089
UPC #
097758240918
Country of Origin
Germany

Dimensions

Cutter Dia.
7/16 in
Overall Length
2-3/4 in
Bur Length
1 in

Details

Cutting Edge Type
Single
Item
Carbide Bur,SCTI SA-4,Single Cut

Description

Carbide Bur,SCTI SA-4,Single Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.