
Carbide Bur - Cylind. Radius End, ALU Cut - 1/8" x 1/2" x 1/8" Shank - SC-42
Mfr # 23195
Zoro # G506372639
product price: $9.79
/eaKey Features
Cutter Dia.
1/8"
Length of Cut
1/2"
Overall Length
1-1/2 in
Shank Size
1/8"
Cut
ALU
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23195
Zoro #
G506372639
UPC #
97758231954
Country of Origin
Germany
Dimensions
Cutter Dia.
1/8"
Length of Cut
1/2"
Overall Length
1-1/2 in
Shank Size
1/8"
Details
Cut
ALU
Description
When it comes to machining aluminum and non-ferrous metals, PFERD offers two high-performance cuts and a HICOAT coating which have been designed specifically for demanding machining tasks on long-chipping and lubricating materials.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.