Zoro Homepage

Carbide Bur - Cylind. Radius End, DBL Cut - 1/2" x 1" x 1/4" Ext. Shank - SC-5L6

  • Mfr # 25882

  • Zoro # G606372614


product price: $45.29
/ea

Key Features

Cutter Dia.
1/2"
Length of Cut
1"
Overall Length
6-7/8 in
Shank Size
1/4"
Cut
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25882
Zoro #
G606372614
UPC #
97758258821
Country of Origin
Germany

Dimensions

Cutter Dia.
1/2"
Length of Cut
1"
Overall Length
6-7/8 in
Shank Size
1/4"

Details

Cut
Double

Description

Universal line burs are suitable for fine and coarse stock removal on the key materials used in industrial manufacturing. They provide a good stock removal rate and are not specific to a particular material.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.