Zoro Homepage

Carbide Bur - Cylind. (Radius End), DIA Cut - 1/4" x 5/8" x 1/4" Shank - SC-1

  • Mfr # 24393

  • Zoro # G2644341


product price: $15.69
/ea

Key Features

Cutting Edge Type
Diamond
Cutter Dia.
1/4 in
Overall Length
1-15/16 in
Bur Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24393
Zoro #
G2644341
UPC #
097758243933
Country of Origin
Germany

Dimensions

Cutter Dia.
1/4 in
Overall Length
1-15/16 in
Bur Length
5/8 in

Details

Cutting Edge Type
Diamond
Item
Carbide Bur,SCTI SC-1,1/4",Diamond Cut

Description

Carbide Bur,SCTI SC-1,1/4 In.,Diamond Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.