Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur - Flame, ALU cut - 1/2" x 5/4" x 1/4" Shank - SH-5

  • Mfr # 25659

  • Zoro # G106372725


product price: $54.39
/ea

Key Features

Cutting Edge Type
ALU
Cutter Dia.
1/2 in
Overall Length
3 in
Bur Length
1-1/4 in
Radius
0.082 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25659
Zoro #
G106372725
UPC #
97758256599
Country of Origin
Germany

Dimensions

Cutter Dia.
1/2 in
Overall Length
3 in
Bur Length
1-1/4 in
Radius
0.082 in

Details

Cutting Edge Type
ALU

Description

When it comes to machining aluminum and non-ferrous metals, PFERD offers two high-performance cuts and a HICOAT coating which have been designed specifically for demanding machining tasks on long-chipping and lubricating materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.